Sea Gull S31932790 "Stirling" Mini Chandelier
| Item: | S31932790 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 18-3/4" |
| Width | 19" |
| Diameter | 19" |
| Overall Height | 141-1/8" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Shade | Beige Linen |
| Shade Material | Fabric |
| Shade Dimension | Diameter: 4.625", Height: 4 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 10 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Warranty |


