X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S31380829 "Parkview" Mid Sized Chandelier

Item: S31380829
Finish: Russet Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22"
Width 24"
Diameter 24"
Overall Height 144"
Number Of Tiers 1
Canopy Size 5-1/2
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Ginger
Shade Material Glass
Shade Dimension 6
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 18 lbs
Voltage 120V
Wire Color Brown