Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S31351965 "Laurel Leaf" Large Foyer Chandelier

Item: S31351965
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 30"
Width 29-1/2"
Diameter 29-1/2"
Overall Height 153-1/2"
Number Of Tiers 2
Canopy Size 5-3/4" Diameter
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Etched Ripple
Shade Material Glass
Shade Dimension Diameter: 5.5625
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 36 lbs
Voltage 120V
Wire Color Brown