Sea Gull S312172 "Olde Iron" Mid Sized Chandelier
| Item: | S312172 |
| Finish: | Olde Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $97.05
Details and Dimensions
| Height | 12-2/5" |
| Width | 21" |
| Diameter | 21" |
| Overall Height | 62-3/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/8 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Chain Length | 48" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Voltage | 120V |
| Wire Color | Black |
| Product Specifications |
| Warranty |


