Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S31146814 "Acadia" Mid Sized Chandelier

Item: S31146814
Finish: Misted Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 26-1/4"
Width 26-1/4"
Diameter 26-1/4"
Overall Height 64-3/4"
Number Of Tiers 1
Canopy Size 5-1/4" Diameter
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Champagne Seeded
Shade Material Glass
Shade Dimension Diameter: 5.625
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 25 lbs
Voltage 120V
Wire Color Brown