X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31075962 "Pemberton" Mid Sized Chandelier

Item: S31075962
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 39-3/4"
Width 28-1/2"
Diameter 28-1/2"
Overall Height 161-1/2"
Number Of Tiers 2
Canopy Size 5-3/4
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V
Wire Color Brown