Sea Gull S267215 "Three Light" Complete Track Lighting Track Kit
| Item: | S267215 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $122.06
Details and Dimensions
| Height | 9-3/8" |
| Width | 4-5/8" |
| Length | 48-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium R20 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Includes | (3) Track Heads, (2) 2' Tracks, Straight Connector, Floating Connector |
| Rail Type | Flexible |
| Warranty |


