Sea Gull S15358B758 "Acanthus" Large (52'' and Larger) Ceiling Fan
| Item: | S15358B758 |
| Finish: | Regal Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $590.30 (Pricing is for Regal Bronze)
Details and Dimensions
| Height | 17-1/2" |
| Width / Diameter | 52" |
| Canopy Size | 5-3/16" Diameter |
| Number of Blades | 12 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Pecan |
| Blade Material | Wood |
| Fan Motor Size | 172 mm x 17 mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6" |
| Wire Length | 78" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra Torpedo |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | Yes |
| Glass Type | Dusted Ivory |
| Shade Material | Glass |
| Construction | Steel / Wood |
| Includes | Wall Remote |
| Warranty |


