X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S15163B191 "Quality Pro Deluxe" Large Fan (52'' to 59'')

Item: S15163B191
Finish: Roman Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $370.50

Price: $247.12



Details and Dimensions

Height 19-13/32"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 11°
Blade Color American Walnut / Roman Bronze
Blades Included Yes
Fan Motor Size 153 mm x 12 mm
Suitable Installation Dry
Downrod Quantity 1
Downrod Length "(1) 4-1/2"""
Wire Length 78"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra Torpedo
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Glass Type White Faux Alabaster
Shade Material Glass
Voltage 120V
Weight 19 lbs
Construction Steel / Wood
Includes Flush Mount Hardware