Sea Gull S15160B255 "Quality Pro Deluxe" Large (52'' and Larger) Ceiling Fan
| Item: | S15160B255 |
| Finish: | Brushed Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $232.12
Details and Dimensions
| Height | 19-13/32" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 11° |
| Blade Color | Walnut |
| Blade Material | Wood |
| Fan Motor Size | 153 mm x 12 mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4 |
| Wire Length | 78" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra Torpedo |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | Yes |
| Glass Type | White Faux Alabaster |
| Shade Material | Glass |
| Weight | 19 lbs |
| Construction | Steel / Wood |
| Features | • Can Be Flush Mounted With Height of 15-13/16 |
| Warranty |


