Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S15124BL15 "Hatteras Fans" Medium (42'' to 51'') Ceiling Fan

Item: S15124BL15
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17-1/2"
Width / Diameter 42"
Number of Blades 4
Blade Span 42"
Blade Pitch 12°
Blade Color White
Blade Material Wood
Blades Included Yes
Switch Type Pull Chain
Fan Motor Size 153 mm x 10 mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length "(1) 4"""
Wire Length 78"
Light Kit Included
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Bulb(s) Included Yes
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 13 lbs
Construction Steel / Wood
Includes Flush Mount Hardware