X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S15068B965 "Laurel Leaf" Large Fan (52'' to 59'')

Item: S15068B965
Finish: Antique Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 27"
Width / Diameter 52"
Canopy Size 5-11/16
Number of Blades 5
Blade Span 52"
Blade Pitch 13°
Blade Color Teak Wood Grain
Blade Material Wood
Blades Included Yes
Switch Type Pull Chain
Fan Motor Size 188 mm x 20 mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 78"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra Torpedo
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Bulb(s) Included Yes
Glass Type Etched Ripple
Shade Material Glass
Voltage 120V
Weight 30 lbs
Construction Steel / Wood
Features Fixture can be mounted as Uplight or Downlight
Includes Flush Mount Hardware