X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S15045191 "Weatherford II" Medium (42'' to 51'') Ceiling Fan

Item: S15045191
Finish: Roman Bronze
Online Availability: Available for immediate shipment

List Price: $402.75

Price: $268.63



Details and Dimensions

Height 10-5/16"
Width / Diameter 42"
Canopy Size 5-1/10'' Diameter
Number of Blades 5
Blade Span 42"
Blade Pitch 12°
Blade Color Oak ABS Resin
Blades Included Yes
Switch Type Pull Chain
Air Flow 3841.21 CFM
Air Flow Efficiency 84 CFM / Watt
Revolutions Per Minute 278 RPM
Electrical Usage 45 Watts
Fan Motor Size 153mm x 12mm
Fan Type Standard Mount
Downrod Length (1) 4''
Wire Length 78"
Voltage 120V
Eco-Friendly Energy Star