X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S14603S15 "Traverse" 6'' Recessed Light Trim Kit

Item: S14603S15
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $183.00

Price: $122.06



Details and Dimensions

Height 2"
Diameter 7-1/4"
Trim Type Shower
Trim Bulb Type LED
Number of Bulbs 1
Max. Wattage Per Bulb 14.5 W
Glass Type White
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Features 2700K Color Temperature
Additional Information Retrofits Most 5'' or 6'' Housings or Flushmounts To Most 4'' Junction Boxes
Shade Material Acrylic