X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S14602S15 "Traverse" 4'' Recessed Light Trim Kit

Item: S14602S15
Finish: White
Online Availability: Available for immediate shipment

List Price: $183.00

Price: $122.06



Details and Dimensions

Height 2-1/8"
Diameter 5-1/2"
Trim Type Shower
Trim Bulb Type LED
Number of Bulbs 1
Max. Wattage Per Bulb 9.5 W
Glass Type White
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Features 2700K Color Temperature
Additional Information Retrofits Most 5'' or 6'' Housings or Flushmounts To Most 4'' Junction Boxes
Shade Material Acrylic