Sea Gull S1236AT15 4'' Recessed Light Trim Kit
| Item: | S1236AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $18.01
Details and Dimensions
| Height | 1-7/8" |
| Diameter | 4-7/8" |
| Trim Type | Eyeball |
| Trim Bulb Type | Halogen |
| Number of Bulbs | 1 |
| Bulb Type | MR16 50w GU5.3 Bi-Pin |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Voltage | 12V |
| Construction | Steel |
| Features | • Low Voltage Mini Recessed Eyeball Trim |
| Additional Information | Converts To LED With Optional Bulbs (Not Included) |
| Warranty |


