X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S1232AT14 4'' Recessed Light Trim Kit

Item: S1232AT14
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 1-13/16"
Diameter 4-7/8"
Trim Type Open
Trim Bulb Type Halogen
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Voltage 12V
Construction Steel/Aluminum
Features Low Voltage Multiplier Trim
Additional Information Converts To LED With Optional Bulbs (Not Included)
Lamp Type MR16