X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S12041AT15 4'' Recessed Light Trim Kit

Item: S12041AT15
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1-13/16"
Diameter 4-7/8"
Trim Type Shower
Trim Bulb Type Halogen
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Glass Type Frosted
Eco-Friendly Title 24
Suitable Installation Wet
Voltage 12V
Construction Aluminum
Features Low Voltage
Additional Information Converts To LED With Optional Bulbs (Not Included)
Lamp Type MR16
Shade Material Glass