X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S1180L 6'' Recessed Light Housing

Item: S1180L
Finish: No Finish
Online Availability: Available for immediate shipment


Details and Dimensions

Width 12-5/16"
Length 13-1/2"
Ceiling Opening 6-1/4"
Housing Type Fluorescent
Housing Depth 7-7/8"
Housing Material Steel/Aluminum
Ceiling Thickness Various
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Damp
Construction Steel
IC Rating New Construction IC Airtight
Lamp Type 26w G24Q-3