X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S1162AT14 4'' Recessed Light Trim Kit

Item: S1162AT14
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 2-7/8"
Diameter 4-7/8"
Trim Type Open
Trim Bulb Type Incandescent or Fluorescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Wet
Construction Aluminum
Features Mutliplier Trim
Includes Air Tight Gasket
Lamp Type "50w PAR20, 26w G24Q-3, or 13w G24Q-1"