Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S1157AT14 6'' Recessed Light Trim Kit

Item: S1157AT14
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5-3/8"
Diameter 7-3/8"
Trim Type Baffle
Trim Bulb Type Compact Fluorescent
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Damp
Construction Aluminum
Includes Air Tight Gasket
Lamp Type 26w G24Q-3