X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S1156AT14 4'' Recessed Light Trim Kit

Item: S1156AT14
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1-7/8"
Diameter 4-7/8"
Trim Type Baffle
Trim Bulb Type Incandescent or Fluorescent
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Damp
Construction Steel
Includes Air Tight Gasket
Lamp Type "13w G24Q-1, 26w G24Q-3, or 50w PAR20"