X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S1154AT14 6'' Recessed Light Trim Kit

Item: S1154AT14
Finish: White
Online Availability: Available for immediate shipment

List Price: $21.00

Price: $14.01



Details and Dimensions

Height 5-3/8"
Diameter 7-5/16"
Trim Type Shower
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Wet
Construction Aluminum
Features Open Cone Baffle Trim
Includes Air Tight Gasket
Lamp Type "50w PAR30S, 75w PAR30L, 75w PAR30L, or 90w PAR38"