Sea Gull S1152AT15 4'' Recessed Light Trim Kit
| Item: | S1152AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $24.01
Details and Dimensions
| Height | 2-7/8" |
| Diameter | 4-7/8" |
| Trim Type | Shower |
| Trim Bulb Type | Incandescent or Fluorescent |
| Number of Bulbs | 1 |
| Bulb Type | 50w PAR20, 35w PAR20, 26w GU24Q-3, or 13w G24Q-1 |
| Bulb(s) Included | No |
| Glass Type | White Frosted |
| Eco-Friendly | Title 24 |
| Suitable Installation | Wet |
| Product Specifications |
| Warranty |


