X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S1151AT14 6'' Recessed Light Trim Kit

Item: S1151AT14
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-3/8"
Diameter 7-5/16"
Trim Type Baffle
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Construction Aluminum
Includes Air Tight Gasket
Lamp Type "75w PAR30L, 50w PAR30S, 90w PAR38, 65w BR30, 90w BR40, 150w PAR38, 120w BR40, or 60w A19"