Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S112615 6'' Recessed Light Trim Kit

Item: S112615
Finish: White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 2-7/8"
Diameter 7-3/8"
Trim Type Open
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Suitable Installation Damp
Lamp Type "50W PAR30S, 75w PAR30L or 65w BR30"