Sea Gull S11233AT15 6'' Recessed Light Trim Kit
| Item: | S11233AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $29.51
Details and Dimensions
| Height | 1-1/4" |
| Diameter | 8" |
| Trim Type | Shower |
| Trim Bulb Type | Compact Fluorescent |
| Number of Bulbs | 1 |
| Bulb Type | 26w G24Q-3 |
| Bulb(s) Included | No |
| Glass Type | Satin White |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Construction | Aluminum |
| Includes | Air Tight Gasket |
| Shade Material | Glass |
| Warranty |


