Sea Gull S11155AT15 5'' Recessed Light Trim Kit
| Item: | S11155AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $31.02
Details and Dimensions
| Height | 4-1/4" |
| Diameter | 6-1/2" |
| Trim Type | Shower |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 35w PAR30L, 50w PAR30S, or 60w A19 |
| Bulb(s) Included | No |
| Glass Type | Clear Fresnel |
| Eco-Friendly | Title 24 |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Warranty |


