X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S11154AT14 6'' Recessed Light Trim Kit

Item: S11154AT14
Finish: White
Online Availability: Available for immediate shipment

List Price: $18.00

Price: $12.01



Details and Dimensions

Height 4-3/8"
Diameter 6-1/2"
Trim Type Shower
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Wet
Construction Aluminum
Features Open Shower Trim With Deep Cone Baffle
Includes Shower Gasket
Lamp Type "75w PAR30L, 75w PAR30S, or 50w PAR30S"