Sea Gull S11137AT15 5'' Recessed Light Trim Kit
| Item: | S11137AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $38.02
Details and Dimensions
| Height | 3-1/4" |
| Diameter | 6-1/2" |
| Trim Type | Eyeball |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 50w PAR30S or 75w PAR30S |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 1 lb |
| Features | • Regressed Eyeball Trim |
| Warranty |


