Sea Gull S11136AT15 5'' Recessed Light Trim Kit
| Item: | S11136AT15 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $42.02
Details and Dimensions
| Height | 2-5/8" |
| Diameter | 6-5/8" |
| Trim Type | Eyeball |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 75w PAR30S |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Construction | Steel |
| Warranty |


