X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S11135AT15 5'' Recessed Light Trim Kit

Item: S11135AT15
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-1/4"
Diameter 6-1/2"
Trim Type Shower
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Glass Type Smooth White
Eco-Friendly Title 24
Suitable Installation Wet
Construction Aluminum
Weight 1 lb
Lamp Type "35w PAR30L, 50w PAR30S, or 60w A19"
Shade Material Glass