Sea Gull S11132AT14 5'' Recessed Light Trim Kit
| Item: | S11132AT14 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $44.02 (Pricing is for White)
Details and Dimensions
| Height | 4-3/8" |
| Diameter | 6-5/8" |
| Trim Type | Baffle |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 75w PAR30L, 75w PAR30S, 50w PAR30S, 65w BR30, or 60w A19 |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Construction | Aluminum |
| Features | • Multiplier Trim |
| IC Rating | Remodel IC Airtight |
| Warranty |


