Sea Gull S11120AT15 5'' Recessed Light Trim Kit
| Item: | S11120AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $20.01
Details and Dimensions
| Height | 2-7/8" |
| Diameter | 6-9/16" |
| Trim Type | Open |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 50w PAR30S or 75w PAR30S, |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Construction | Steel |
| Warranty |


