Sea Gull S11119 5'' Recessed Light Housing
| Item: | S11119 |
| Finish: | No Finish |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $38.02
Details and Dimensions
| Width | 8-7/8" |
| Length | 13-1/2" |
| Ceiling Opening | 5-5/8" |
| Housing Type | Incandescent |
| Housing Depth | 8-6/7" |
| Housing Material | Steel |
| Housing Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | 35w PAR30L, 50w PAR30S, 60w A19, 65w BR30, 75w PAR30S, ro 75w PAR30L |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Features | • Converts To LED With Optional Bulbs (Not Included) |
| IC Rating | New Construction IC Shallow Airtight |
| Warranty |


