X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S11094AT14 4'' Recessed Light Trim Kit

Item: S11094AT14
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 2-7/8"
Diameter 5-1/16"
Trim Type Shower
Trim Bulb Type Halogen
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Wet
Construction Aluminum
Features Baffle Trim
Includes Air Tight Gasket
Lamp Type 50w PAR20