X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S11092AT15 4'' Recessed Light Trim Kit

Item: S11092AT15
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 2-7/8"
Width 4-7/8"
Overall Height 3-1/2"
Housing Material Aluminum
Trim Type Shower
Trim Bulb Type Incandescent or Fluorescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Glass Type Frosted
Eco-Friendly Title 24
Suitable Installation Wet
Features `
Includes Air Tight Gasket
IC Rating New Construction Non-IC
Lamp Type "35w PAR20, 50w PAR20, 13w G24Q-1, or 26w G24Q-3"
Shade Material Glass