X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S11091AT15 4'' Recessed Light Trim Kit

Item: S11091AT15
Finish: White
Online Availability: Available for immediate shipment

List Price: $18.00

Price: $12.01



Details and Dimensions

Height 1-7/8"
Diameter 4-7/8"
Trim Type Wall Wash
Trim Bulb Type Halogen
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Damp
Construction Aluminum/Steel
Features Metal Baffle Trim
Includes Air Tight Gasket
Lamp Type "50w PAR20, 35w PAR20, 13w G24Q-1, 26w G24Q-3"