Sea Gull S11090AT15 4'' Recessed Light Trim Kit
| Item: | S11090AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $21.01
Details and Dimensions
| Height | 2-7/8" |
| Diameter | 4-7/8" |
| Trim Type | Pinhole |
| Trim Bulb Type | Halogen |
| Number of Bulbs | 1 |
| Bulb Type | 50w PAR20 or 35w PAR20 |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Construction | Aluminum/Steel |
| Warranty |


