X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S11063AT15 6'' Recessed Light Trim Kit

Item: S11063AT15
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-1/4"
Diameter 8"
Trim Type Wall Wash
Trim Bulb Type Compact Fluorescent
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Eco-Friendly Title 24
Suitable Installation Damp
Construction Steel
Lamp Type 26w G24Q-3