Sea Gull S11061AT172 6'' Recessed Light Trim Kit
| Item: | S11061AT172 |
| Finish: | Antique Bronze / White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.01 (Pricing is for Antique Bronze / White)
Details and Dimensions
| Height | 5" |
| Diameter | 7-3/8" |
| Trim Type | Cone |
| Trim Bulb Type | Compact Fluorescent |
| Number of Bulbs | 1 |
| Bulb Type | 26w G24Q-3 |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Construction | Aluminum |
| Features | • Deep Cone Multiplier Trim |
| Warranty |


