Sea Gull S11039AT15 6'' Recessed Light Trim Kit
| Item: | S11039AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $27.01
Details and Dimensions
| Height | 5" |
| Diameter | 8" |
| Trim Type | Wall Wash |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 40w A19, 60w A19, 65w BR30, 75w PAR30L, or 75w PAR30S |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Construction | Steel |
| Warranty |


