X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S11035AT15 6'' Recessed Light Trim Kit

Item: S11035AT15
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4"
Diameter 8"
Trim Type Shower
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Glass Type Satin White
Eco-Friendly Title 24
Suitable Installation Wet
Construction Aluminum/Steel
Features Flat Glass Shower Trim
Lamp Type 40w A19 or 60w A19
Shade Material Glass