Sea Gull S11033AT15 6'' Recessed Light Trim Kit
| Item: | S11033AT15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $32.02
Details and Dimensions
| Height | 4" |
| Diameter | 8" |
| Trim Type | Shower |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 40w A19 or 60w A19 |
| Bulb(s) Included | No |
| Glass Type | Satin White |
| Eco-Friendly | Title 24 |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Features | • Flat Glass Shower Trim |
| Shade Material | Glass |
| Warranty |


