Sea Gull S11032AT14 6'' Recessed Light Trim Kit
| Item: | S11032AT14 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $21.01 (Pricing is for White)
Details and Dimensions
| Height | 5" |
| Diameter | 7-5/16" |
| Trim Type | Open |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 50w PAR30S, 75w PAR30L, 75w PAR30S, 90w PAR38, 65w BR30, 65w BR40, 90w BR40, 120w BR40, 150w PAR38, 60w A19, |
| Bulb(s) Included | No |
| Suitable Installation | Damp |
| Construction | Aluminum |
| Features | • Multiplier Trim |
| Warranty |


