Sea Gull S11007 6'' Recessed Light Housing
| Item: | S11007 |
| Finish: | No Finish |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $33.02
Details and Dimensions
| Width | 10-3/4" |
| Length | 13-1/2" |
| Ceiling Opening | 6-3/8" |
| Housing Type | Incandescent |
| Housing Depth | 7-13/16" |
| Housing Material | Steel |
| Housing Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | 75w PAR30L, 75w PAR30S, 65w BR30, 90w PAR38, 150w PAR38, 120w BR40, or 60w A19 |
| Bulb(s) Included | No |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Features | • Converts To LED With Optional Bulbs (Not Included) |
| IC Rating | New Construction Non-IC |
| Warranty |


