X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S1226AT14 4'' Recessed Light Trim Kit

Item: S1226AT14
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $18.00

Price: $12.01 (Pricing is for White)



Details and Dimensions

Height 1-13/16"
Diameter 4-7/8"
Trim Type Baffle
Trim Bulb Type Halogen
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Eco-Friendly Title 24
Voltage 12V
Construction Steel
Features Low Voltage
Additional Information Converts To LED With Optional Bulbs (Not Included)
Lamp Type MR16