X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S4908LE68 Multi Bulb Wall Sconce

Item: S4908LE68
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 26-2/3"
Extension From Wall 4-1/2"
Backplate Dimension 25'' x 4''
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T8 Fluorescent
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 34 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade White Plastic
Shade Material Plastic
Eco-Friendly Energy Star
Suitable Installation Damp
Weight 8 lbs