Ronbow R607634F11 "Chardonnay" Round Mirror

Item: R607634F11
Finish: Colonial Cherry

Price: $627.00

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Height 35"
Width 34"
Construction Soild Wood Frame
Additional Information Wood is intentionally distressed and accented with a Colonial Cherry finish