X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R500033H01/R3666598DQ27/R37015 "Rowena" Over 45" Wide Bathroom Vanity

Item: R500033H01/R3666598DQ27/R37015
Finish: Dark Cherry / Grand Green TechStone

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 36-5/16 x 58-5/8 x 19-11/16
Height 36-5/16"
Width 58-5/8"
Depth 19-11/16"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 6 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Drain Location Center
Drain Included No
Additional Information This Vanity is a complete kit see ''components'' tab for details